Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSUNCK2NEBA-TICN
Zoro # G2426851
product price: $24.69
/ea
Sold in multiples of 5 for $123.45
$123.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUNCK2NEBA-TICN
- Zoro # G2426851
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,TICN,GH2,#12-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- Ymw Taps Straight Flute 4-Flute Taps