Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSU07N4NEXA
Zoro # G2429767
product price: $50.79
/ea
Sold in multiples of 4 for $203.16
$203.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU07N4NEXA
- Zoro # G2429767
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,OX,GH4,7/16-20UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SPI-TF)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- SPEEDTAPS Straight Flute Hand Tap, Plug 4 Flutes (SPDTPS3/8 X 5)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- Ymw Taps Straight Flute 4-Flute Taps