Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSU06M4NEBA
Zoro # G2425670
product price: $32.25
/ea
Sold in multiples of 6 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU06M4NEBA
- Zoro # G2425670
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
Hand Tap,HSS,BR,GH4,3/8-24UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive T-30 Star Bit Socket (641691)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- BLAIR EQUIPMENT CO HOLECUTTER 2-5/8" CARBIDE (BL14778)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- Ymw Taps Straight Flute 4-Flute Taps