Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSU06M3NEBA
Zoro # G2425713
product price: $32.25
/ea
Sold in multiples of 6 for $193.50
$193.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU06M3NEBA
- Zoro # G2425713
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,BR,GH3,3/8-24UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- Ymw Taps Taps