Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSU05M4NEXA
Zoro # G2425348
product price: $31.79
/ea
Sold in multiples of 6 for $190.74
$190.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU05M4NEXA
- Zoro # G2425348
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Oxide |
Description
Hand Tap,HSS,OX,GH4,5/16-24UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 15/16" x 1" (HCS.15/16)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- ELESA Fold-away handle, VRTP.80+IR A-5/16 (VRTP+IR (inch sizes))
- GREAT NECK 6-In Quick Release C-Clamp (QRCC6)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- Ymw Taps Straight Flute 4-Flute Taps