Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNF
Mfr # TSU04K3NEXA
Zoro # G2425007
product price: $20.29
/ea
Sold in multiples of 7 for $142.03
$142.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU04K3NEXA
- Zoro # G2425007
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,OX,GH3,1/4-28UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x18 In (48-20-7236)
- MAYHEW CHISEL HALF ROUND NOSE 5/16" (MY10503)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWG5)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- Ymw Taps Straight Flute 4-Flute Taps