Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNC
Mfr # TUU05O2NEBA-TICN
Zoro # G2431191
product price: $67.89
/ea
Sold in multiples of 3 for $203.67
$203.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU05O2NEBA-TICN
- Zoro # G2431191
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | TICN |
Thread Direction | Right Hand |
Description
STI Hand Tap,TIN,GH2,5/16-18UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/8 (C18450)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- Ymw Taps Taps