Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes, UNC
Mfr # TSU07Q5NEXA
Zoro # G2429773
product price: $50.89
/ea
Sold in multiples of 4 for $203.56
$203.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU07Q5NEXA
- Zoro # G2429773
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Oxide |
Description
Hand Tap,HSS,OX,GH5,7/16-14UNC 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- TENG TOOLS 27mm Metric Combination Spanner Wrench - 600527 (600527)
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs. Carded with 5 extra Replacement Blades, 10 pack (22611)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14385)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXD7)
- Ymw Taps Straight Flute 4-Flute Taps