Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes,
Mfr # TS4.0I4NEBA
Zoro # G2425573
product price: $17.15
/ea
Sold in multiples of 6 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS4.0I4NEBA
- Zoro # G2425573
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
Hand Tap,HSS,BR,D4 M4X0.7 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 100mm Z-series (3725ZS-72T)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- WIDIA Straight Flute Hand Tap , 1-1/8"-7 , Taper , 4 Flutes, UNC (14594)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- Ymw Taps Straight Flute 4-Flute Taps