Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes,
Mfr # TS022R7NEBA-TICN
Zoro # G2436380
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS022R7NEBA-TICN
- Zoro # G2436380
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D7 M22 x 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Screwdrvr Bit 10T01Phlsl (88400)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09 in (7100258884)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54453)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- OSG Straight Flute Hand Tap , 5/16"-18 , Plug , Bright , 4 Flutes (6015600)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWN5)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3144303)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- Ymw Taps Taps