Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes,
Mfr # TS014O6NEBA-TICN
Zoro # G2434271
product price: $72.55
/ea
Sold in multiples of 2 for $145.10
$145.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS014O6NEBA-TICN
- Zoro # G2434271
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D6 M14 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M150)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19140)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105300608)
- Ymw Taps Straight Flute 4-Flute Taps