Shop All Straight Flute 4-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 4 Flutes,
Mfr # TS011O6NEBA-TICN
Zoro # G2431009
product price: $50.89
/ea
Sold in multiples of 3 for $152.67
$152.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS011O6NEBA-TICN
- Zoro # G2431009
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
Hand Tap,HSS,TICN,D6 M11 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Telescoping Gage Set, 6 pcs. (3S116-00)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap, Plug, 4 (1025500)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (307053)
- Ymw Taps Straight Flute 4-Flute Taps