Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNF
Mfr # TUUNAJ2NEBA-TIN
Zoro # G2429968
product price: $35.59
/ea
Sold in multiples of 4 for $142.36
$142.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUUNAJ2NEBA-TIN
- Zoro # G2429968
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TIN |
Description
STI Hand Tap,TIN,GH2,#10-32UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.1A227X40)
- WIHA Insulated Ratcheting Wrench, SAE, 6-7/16"L (21331)
- WESTON Weston 47-1452 Heavy-Duty Hog Ring, 1/2 in Ring, Stainless Steel (47-1452)
- APEX TOOL GROUP 5Mm Slot, 2F-3R (324-00X)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- Ymw Taps Taps