Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNF
Mfr # TUU04K3NEXA
Zoro # G2428671
Sold in multiples of 4 for $135.40
$135.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TUU04K3NEXA
- Zoro # G2428671
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Oxide |
Thread Direction | Right Hand |
Description
STI Hand Tap,OX,GH3,1/4-28UNF 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- DAVIES Smooth Knob, Clamp Knob, 10-32 Size, 0.57"L, GP Phenolic (2720)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301193)
- Ymw Taps Straight Flute 3-Flute Taps