Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNF
Mfr # TUU04K2NEBA
Zoro # G2428723
product price: $33.45
/ea
Sold in multiples of 4 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUU04K2NEBA
- Zoro # G2428723
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNF |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
STI Hand Tap,BR,GH2,1/4-28UNF 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 19 lb. SDS MAX Demolition Hammer (D25872K)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- Ymw Taps Straight Flute 3-Flute Taps