Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNF
Mfr # TSUN3E1NEBA-TIN
Zoro # G2428872
product price: $36.39
/ea
Sold in multiples of 4 for $145.56
$145.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN3E1NEBA-TIN
- Zoro # G2428872
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,GH1 #3-56UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Wire Cable Staple Gun, Manual, Professionl (T72)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- IMPERIAL Rotary Deburring Tool, 5 3/4 In (210-F)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313576)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (328190)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- Ymw Taps Straight Flute 3-Flute Taps