Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC
Mfr # TUUN8J1NEBA-TICN
Zoro # G2429870
product price: $35.59
/ea
Sold in multiples of 4 for $142.36
$142.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUUN8J1NEBA-TICN
- Zoro # G2429870
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TICN |
Description
STI Hand Tap,TICN,GH1 #8-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313522)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- Ymw Taps Taps