Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC
Mfr # TUUN6J2NEBA
Zoro # G2427700
product price: $26.55
/ea
Sold in multiples of 4 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUUN6J2NEBA
- Zoro # G2427700
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
STI Hand Tap,BR,GH2,#6-32UNC 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- PROSKIT Die Set for Open Barrel Cntcts 30-24 AWG (9PK-3003D36)
- HUSQVARNA Blade Shaft Belt (588768501)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301078)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313563)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- Ymw Taps Straight Flute 3-Flute Taps