Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC
Mfr # TUUN6J1NEBA
Zoro # G2427649
product price: $30.25
/ea
Sold in multiples of 4 for $121.00
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TUUN6J1NEBA
- Zoro # G2427649
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
STI Hand Tap,BR,GH1,#6-32UNC 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- VERMONT AMERICAN Router Bit Set, Carbide Tipped, 4 pcs. (23013)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- Ymw Taps Taps