Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC
Mfr # TSUN4H2NEBA
Zoro # G2425418
Sold in multiples of 6 for $130.74
$130.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # TSUN4H2NEBA
- Zoro # G2425418
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
Hand Tap,HSS,BR,GH2,#4-40UNC 1.5P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Chuck 1/4" (2401-22, 48-11-2460)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- OSG Straight Flute Hand Tap, Taper, 3 (1013900)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (300831)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300955)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- Ymw Taps Straight Flute 3-Flute Taps