Shop All Straight Flute 3-Flute Taps
Ymw Taps
Straight Flute Hand Tap , Bottoming , 3 Flutes,
Mfr # TS3.0G3NEBA-TIN
Zoro # G2429067
product price: $22.75
/ea
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TS3.0G3NEBA-TIN
- Zoro # G2429067
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | TIN |
Description
Hand Tap,HSS,TIN,D3 M3 x 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- INGERSOLL-RAND Air Impact Wrench 1" 2000ft-lb, 2155QIMAX (IRT2155QIMAX)
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- BETA Speed Brace, 3/8" Square Drive (009100862)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNF (TSUNAJ3NEB5)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- Ymw Taps Taps