Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNF
Mfr # TSU10O4NEBA-TICN
Zoro # G2433921
product price: $24.19
/ea
Sold in multiples of 2 for $48.38
$48.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSU10O4NEBA-TICN
- Zoro # G2433921
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNF |
Tap Material | High Speed Steel |
Tap Finish | TICN |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,TICN,GH4,5/8-18UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Spring (910E5-918)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33338L)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5 (TS036O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- Ymw Taps Straight Flute Taps