Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSUN5H2NEB5
Zoro # G2425101
product price: $19.15
/ea
Sold in multiples of 7 for $134.05
$134.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Finish Bright
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN5H2NEB5
- Zoro # G2425101
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Finish | Bright |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,HSS,BR,GH2,#5-40UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUN2E1NEB5)
- YMW TAPS Hand Tap, HSS, BR, D6 M11X1.5 1.5P (TS011O6NEBA)
- YMW TAPS Hand Tap, HSS, TICN, D6 M42 x 1.5 (TS042O6NEB5-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M45 x 2 (TS045Q7NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS LARGE DIA TAP, 4FL HSS LOSP 1-1/2"-8UN (SSU24XYEEXHT)
- YMW TAPS Hand Tap, HSS, TIN, D4 M4 x 0.7 (TS4.0I4NEB5-TIN)
- Ymw Taps Straight Flute Taps