Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSUN2E1NEB5
Zoro # G2428050
product price: $31.79
/ea
Sold in multiples of 4 for $127.16
$127.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # TSUN2E1NEB5
- Zoro # G2428050
- Country of Origin Japan
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Bright |
Description
Hand Tap,HSS,BR,GH1,#2-56UNC 5P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Wheel Guard Assembly, 5.12"x2.76"x0.98 (MG1-A106-45)
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" (SRB-28)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LXH9)
- BIG HORN 5/8-11 by 1/4-20 Threaded Female to Male Tripod Adapter (19228)
- YMW TAPS Carbide Hand Tap, CI-CT D3 M3X0.5 B (370001)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- YMW TAPS Hand Tap, HSS, TIN, D6 M14 x 1.25, Tap Material: High Speed Steel (TS014N6NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M20 x 2 (TS020Q7NEBA-TIN)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, TIN, D7 M48 x 1.5 (TS048O7NEBA-TIN)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- Ymw Taps Taps