Shop All Spiral Flute Taps
Ymw Taps
STI SPRL FLUTE Tap, NX NI H2 2-56
Mfr # 387400
Zoro # G3077599
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387400
- Zoro # G3077599
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,NX NI H2 2-56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-1/8" (KTI-41168)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, Width: 2 1/2 in (PLS 5R Z)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN (384954TICN)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (387551)
- Ymw Taps Taps