Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN SS D5 M6 X 1.0
Mfr # 372920
Zoro # G3068812
Sold in multiples of 3 for $100.05
$100.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6X1
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 372920
- Zoro # G3068812
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M6X1 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN SS D5 M6 X 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- CRESCENT WISS SNIPS HVAC/ALUMIN 12"" (W12L)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D2NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- YMW TAPS Spiral Point Tap, TICN-D8 M39 X 3 (PS039S8NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, OX D6 M24X1.5 (PS024O6NEX)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEX)
- REGAL CUTTING TOOLS M3 x 0.5 6H Bottom Metric D5 Met-Flo Tap (010451AS)
- Ymw Taps Taps