Shop All Spiral Point Taps
Ymw Taps
SPIRAL POINT TAP, TIN SS D3 M3 X 0.5
Mfr # 372915TIN
Zoro # G3081771
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Tap Finish TiN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 372915TIN
- Zoro # G3081771
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Spiral Point Tap |
Tap Finish | TiN |
Tap Style | Spiral Point |
Description
SPIRAL POINT TAP,TIN SS D3 M3 X 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 (J02069)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- YMW TAPS Spiral Point Tap, BR D6 M14X1.5 (PS014O6NEB)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M20 X 2 (PS020Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D4 M7 X 0.5 (PS7.0G4NEB-TICN)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEX)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- Ymw Taps Spiral Point Taps