Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D8 M39 X 3
Mfr # PS039S8NEB-TIN
Zoro # G3087940
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M39X3
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS039S8NEB-TIN
- Zoro # G3087940
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M39X3 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-D8 M39 X 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 27/64" Carbide 135 Deg. Jobber Length Drill Bit (50633)
- VEGA Slotted Bit Finder 8 (8-10) x 3-3/4 (BF8)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.95 mm (18120002)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D3 M2.5 X 0.45 (PS2.5F3NEB-TIN)
- YMW TAPS Spiral Point Tap, BR D6 M16X1.5 (PS016O6NEB)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.6 X 0.45 (PS2.6F3NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- Ymw Taps Spiral Point Taps