Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D6 M25 X 1.5
Mfr # PS025O6NEB-TIN
Zoro # G3086793
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M25X1.5
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS025O6NEB-TIN
- Zoro # G3086793
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M25X1.5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-D6 M25 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- GEARWRENCH 3/16" x 6" Cabinet Dual Material Screwdriver (80018H)
- MOUNTAIN Ratcheting Flex Wrench, 17X19mm (RM1719)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- YMW TAPS Spiral Point Tap, TIN-D7 M48 X 1.5 (PS048O7NEB-TIN)
- YMW TAPS Spiral Point Tap, TIN-D5 M6 X 1 (PS6.0M5NEB-TIN)
- YMW TAPS Spiral Point Tap, TIN-D4 M3.5 X 0.6 (PS3.5H4NEB-TIN)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEX)
- YMW TAPS Spiral Point Tap, OX SS H3 5/16-24 (382616)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- REGAL CUTTING TOOLS M3 x 0.5 6H Bottom Metric D5 Met-Flo Tap (010451AS)
- Ymw Taps Taps