Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D4 M8 X 0.75
Mfr # PS8.0J4NEB-TIN
Zoro # G3089033
product price: $52.95
/ea
Sold in multiples of 3 for $158.85
$158.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8X0.75
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS8.0J4NEB-TIN
- Zoro # G3089033
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M8X0.75 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-D4 M8 X 0.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51912D2B72375)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 8mm (81665)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS SPIRAL POINT TAP, TIN SS H7 1/2-13 (382681TIN)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- Ymw Taps Spiral Point Taps