Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D4 M4 X 0.7
Mfr # PS4.0I4NEB-TIN
Zoro # G3088878
Sold in multiples of 4 for $116.20
$116.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4X0.7
- Tap Finish TiN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # PS4.0I4NEB-TIN
- Zoro # G3088878
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M4X0.7 |
Details
Item | Spiral Point Tap |
Tap Finish | TiN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TIN-D4 M4 X 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Impact Socket 3/4" (7324H)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- TRIM Coolant Mixer (C390/54)
- YMW TAPS Spiral Point Tap, NX NI H3 10-32 (385510)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PUU08R4NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D3 M2.5 X 0.45 (PS2.5F3NEB-TIN)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 8-32 (387210)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- Ymw Taps Spiral Point Taps