Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D4 M3.5 X 0.6
Mfr # PS3.5H4NEB-TIN
Zoro # G3088850
Sold in multiples of 4 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5X0.6
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # PS3.5H4NEB-TIN
- Zoro # G3088850
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M3.5X0.6 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-D4 M3.5 X 0.6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M30 X 2 (PS030Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M20 X 2 (PS020Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PUU04N3NEB-TIN)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- DRILL AMERICA HSS Spiral Point Tap, M2-0.4, 2 Flutes (DWTG2X.4)
- Ymw Taps Spiral Point Taps