Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TIN-D3 M2.5 X 0.45
Mfr # PS2.5F3NEB-TIN
Zoro # G3088692
Sold in multiples of 3 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5X0.45
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # PS2.5F3NEB-TIN
- Zoro # G3088692
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.5X0.45 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-D3 M2.5 X 0.45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X20 Zinc, Black Satin, Comp: Steel (K0116.2101X20)
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc (AC212VS)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W (SSFW321-10-50)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2"Drive, Number of Points: 6 (80651)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 1/4-28 (385614)
- YMW TAPS Spiral Point Tap, NI TI LHSP H7 5/16-24 (385676)
- WALTER Spiral Point Taps, thread profile: UNF 3/8-24, thread direction: Right (TC217.UNF3/8-G0-WY80RG)
- Ymw Taps Taps