Shop All Spiral Point Taps
Ymw Taps
SPIRAL POINT TAP, TICN SS H6 5/16-24
Mfr # 382663TICN
Zoro # G3082462
product price: $12.19
/ea
Sold in multiples of 3 for $36.57
$36.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 382663TICN
- Zoro # G3082462
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
SPIRAL POINT TAP,TICN SS H6 5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- HARTING Rectangular Connector Crimping Tool (09990000021)
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, #8-32, UNC (PUUN8J1NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D6 M18 X 1.5 (PS018O6NEB-TIN)
- YMW TAPS Spiral Point Tap, #10-32, UNF (PSUNAJ2NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS D4 M5 X 0.8 (372919TICN)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- Ymw Taps Taps