Shop All Spiral Point Taps
Ymw Taps
SPIRAL POINT TAP, TICN SS H3 1/4-28
Mfr # 382914TICN
Zoro # G3082873
product price: $25.45
/ea
Sold in multiples of 3 for $76.35
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 382914TICN
- Zoro # G3082873
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
SPIRAL POINT TAP,TICN SS H3 1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- YMW TAPS Spiral Point Tap, TIN-D6 M25 X 1.5 (PS025O6NEB-TIN)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- YMW TAPS Spiral Point Tap, NX NI D5 M8X1.25 (387328)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 1/4-28 (385614)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- WIDIA Spiral Point Tap, M42-4.5, Modified Bottoming, Metric Coarse, 6 Flutes (GT515010)
- Ymw Taps Taps