Shop All Spiral Point Taps
Ymw Taps
SPIRAL POINT TAP, TICN SS H3 1/4-20
Mfr # 382913TICN
Zoro # G3082751
Sold in multiples of 3 for $85.17
$85.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 382913TICN
- Zoro # G3082751
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
SPIRAL POINT TAP,TICN SS H3 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- PROTO 3/4 in Drive Impact Socket 35 mm Size, Deep Socket, black oxide (J07535MLT)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- YMW TAPS Spiral Point Tap, TIN-D8 M39 X 3 (PS039S8NEB-TIN)
- YMW TAPS Spiral Point Tap, BR D6 M24X1.5 (PS024O6NEB)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEX)
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- Ymw Taps Taps