Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D8 M39 X 3
Mfr # PS039S8NEB-TICN
Zoro # G3087959
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M39X3
- Tap Style Spiral Point
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS039S8NEB-TICN
- Zoro # G3087959
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M39X3 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D8 M39 X 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- WESTWARD Hacksaw, Adjustable, 24 TIP (38EY24)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- YMW TAPS Spiral Point Tap, TIN-D7 M48 X 1.5 (PS048O7NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEXR)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Plug Metric Sp. Point (027703AS)
- Ymw Taps Taps