Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D7 M48 X 1.5
Mfr # PS048O7NEB-TICN
Zoro # G3088458
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M48X1.5
- Tap Style Spiral Point
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS048O7NEB-TICN
- Zoro # G3088458
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M48X1.5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D7 M48 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-10')
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YMW TAPS Spiral Point Tap, TIN-D5 M6 X 1 (PS6.0M5NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- YMW TAPS Spiral Point Tap, NX NI H3 10-32 (385510)
- TAP AMERICA Spiral Point Gun Tap, Series TA, Imperial, 256 Thread, 2 Flutes, HSS, Bright, Right Hand Cutting (T/A57031)
- Ymw Taps Spiral Point Taps