Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D6 M39 X 1.5
Mfr # PS039O6NEB-TICN
Zoro # G3087852
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M39X1.5
- Tap Style Spiral Point
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS039O6NEB-TICN
- Zoro # G3087852
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M39X1.5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D6 M39 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6607)
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 (R5)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D2NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M30 X 2 (PS030Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D7 M48 X 1.5 (PS048O7NEB-TIN)
- YMW TAPS Spiral Point Tap, #10-32, UNF (PSUNAJ2NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8607)
- Ymw Taps Spiral Point Taps