Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D3 M2.6 X 0.45
Mfr # PS2.6F3NEB-TICN
Zoro # G3088668
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.6X0.45
- Tap Style Spiral Point
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS2.6F3NEB-TICN
- Zoro # G3088668
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.6X0.45 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-D3 M2.6 X 0.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-689 Aluminum Scoop W/ 48" Fiberglass Handle (84-689)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 4-40 (387204)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J2NEB-TIN)
- DRILL AMERICA HSS Spiral Point Tap, #12-24, 2 Flutes (DWT57112)
- Ymw Taps Spiral Point Taps