Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, TICN-D3 M2.5 X 0.45
Mfr # PS2.5F3NEB-TICN
Zoro # G3088631
product price: $30.65
/ea
Sold in multiples of 3 for $91.95
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5X0.45
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS2.5F3NEB-TICN
- Zoro # G3088631
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M2.5X0.45 |
Details
Item | Spiral Point Tap |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TICN-D3 M2.5 X 0.45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver, #000 (27330)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, OX SS H3 5/8-11 (382625)
- YMW TAPS Spiral Point Tap, #1-8, UNC (PSU16X7NEB-TIN)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 4-40 (387204)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN SS H3 4-40 (382602TICN)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- Ymw Taps Taps