Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, OX SS H5 1/4-20
Mfr # 382643
Zoro # G3069838
product price: $23.95
/ea
Sold in multiples of 4 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 382643
- Zoro # G3069838
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Description
Spiral Point Tap,OX SS H5 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (15589D2B123660)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- YMW TAPS Spiral Point Tap, OX D6 M24X1.5 (PS024O6NEX)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 10-32 (385610)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 1/4-28 (385614)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEX)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEXR)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PUU04N3NEB-TIN)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- Ymw Taps Spiral Point Taps