Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, OX SS H3 9/16-18
Mfr # 382654
Zoro # G3069810
product price: $89.49
/ea
Sold in multiples of 2 for $178.98
Free Shipping & Returns
$178.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/26"-18
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 382654
- Zoro # G3069810
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 9/26"-18 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Description
Spiral Point Tap,OX SS H3 9/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- ROTHENBERGER Spare Cutter Wheel (70017)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D7 M42 X 2 (PS042Q7NEB-TIN)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- YMW TAPS STI SPIRAL Point Tap, NX NI H3 3/8-16 (387262)
- DRILLCO 1/2-20, NITRO SPIRAL POINT TAPS - 2100N (21N132FP)
- Ymw Taps Spiral Point Taps