Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, OX D6 M42X1.5
Mfr # PS042O6NEX
Zoro # G3088211
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42X1.5
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PS042O6NEX
- Zoro # G3088211
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M42X1.5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Description
Spiral Point Tap,OX D6 M42X1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 8 (5-154)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished (K0150.440082)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- YMW TAPS Spiral Point Tap, TIN-D6 M42 X 1.5 (PS042O6NEB-TIN)
- YMW TAPS Spiral Point Tap, #1-8, UNC (PSU16X7NEB-TIN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 10-32 (385610)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI D5 M8X1.25 (387328)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- Ymw Taps Spiral Point Taps