Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, NX NI H4 10-32
Mfr # 385530
Zoro # G3073487
product price: $38.85
/ea
Sold in multiples of 3 for $116.55
$116.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 385530
- Zoro # G3073487
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Description
Spiral Point Tap,NX NI H4 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- BETA Sliding T-Handle, 3/8" (009100854)
- WALTER Walter - Insert Walter Cut Form GX (GX16-2E300N02-CE4 WSM33S)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #57 (46727)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.6 X 0.45 (PS2.6F3NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M30 X 2 (PS030Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D6 M25 X 1.5 (PS025O6NEB-TIN)
- YMW TAPS Spiral Point Tap, BR D6 M14X1.5 (PS014O6NEB)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- YMW TAPS SPIRAL POINT TAP, TICN SS H3 1/4-20 (382913TICN)
- Ymw Taps Spiral Point Taps