Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, NX NI H3 1/4-20
Mfr # 385513
Zoro # G3073170
product price: $47.35
/ea
Sold in multiples of 3 for $142.05
$142.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 385513
- Zoro # G3073170
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Description
Spiral Point Tap,NX NI H3 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92010)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5360CF)
- YMW TAPS Spiral Point Tap, NX NI H4 10-32 (385530)
- YMW TAPS Spiral Point Tap, TIN-D6 M25 X 1.5 (PS025O6NEB-TIN)
- YMW TAPS Spiral Point Tap, #1-72, UNF (PSUN1C1NEB-TIN)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, TIN-D4 M4 X 0.7 (PS4.0I4NEB-TIN)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEXR)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (DWT57192)
- Ymw Taps Spiral Point Taps