Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #8-32, UNC
Mfr # VAUN8JXHEX
Zoro # G3102318
product price: $25.65
/ea
Sold in multiples of 6 for $153.90
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # VAUN8JXHEX
- Zoro # G3102318
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX N.8-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- WILLIAMS Socket Flextension 1/2" Drive x 18mm, 9.57" Length, Black Industrial (ISSXM918)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- YMW TAPS Spiral Point Tap, TIN SS D5 M6 X 1.0 (372920)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- YMW TAPS SPIRAL POINT TAP, TICN SS D4 M5 X 0.8 (372919TICN)
- YMW TAPS Spiral Point Tap, #1-72, UNF (PSUN1C1NEB-TIN)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- Ymw Taps Taps