Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #8-32, UNC
Mfr # PUUN8J1NEB
Zoro # G3093139
product price: $30.29
/ea
Sold in multiples of 4 for $121.16
$121.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUUN8J1NEB
- Zoro # G3093139
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
STI SPIRAL Point Tap,BR GH1 N.8-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- CRESCENT NICHOLSON File Flat Bastard Cut 8 In (21862NN)
- EVOLUTION 2-9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC256L)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 10-32 (385610)
- YMW TAPS Spiral Point Tap, TIN-D4 M8 X 0.75 (PS8.0J4NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- REGAL CUTTING TOOLS 3/8-24 H4 3 Flt. Plug TC-LT Spiral Point Tap (030022TC)
- Ymw Taps Spiral Point Taps