Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #8-32, UNC
Mfr # PUUN8J1NEB-TICN
Zoro # G3093428
product price: $38.25
/ea
Sold in multiples of 3 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Thread Type UNC
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUUN8J1NEB-TICN
- Zoro # G3093428
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
STI SPIRAL Point Tap,TICN GH1 N.8-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/8 in. X 1 in. RotaLoc Plus Annular Cutter (17836)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014204)
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792680)
- YMW TAPS Spiral Point Tap, NI TI LHSP H7 5/16-24 (385676)
- YMW TAPS Spiral Point Tap, NX NI H3 1/4-20 (385513)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- YMW TAPS Spiral Point Tap, OX D6 M24X1.5 (PS024O6NEX)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- DRILL AMERICA HSS Spiral Point Tap, M18-1.5, 3 Flutes (DWTG18X1.5)
- Ymw Taps Spiral Point Taps