Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #6-32, UNC
Mfr # PSUN6J2NEB-TIN
Zoro # G3091973
product price: $25.69
/ea
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSUN6J2NEB-TIN
- Zoro # G3091973
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-GH2 N.6-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- INGERSOLL-RAND Ball Bear"g, 2.5" x 2.25" x 0.13 (MG1-127)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit SAE Socket Set (80721)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D7 M42 X 2 (PS042Q7NEB-TIN)
- YMW TAPS Spiral Point Tap, BR D6 M14X1.5 (PS014O6NEB)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PUU08R4NEB-TICN)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- Ymw Taps Taps